PFERD

PFERD Abrasive belt Zirconium 75x2000 - P120

  • ERIKS:23875064
  • Manufacturer:4007220586396
Image 1
Abrasive: Zirconia alumina Z - For heavy-duty use and maximum stock removal on steel, stainless steel (INOX), non-ferrous metals and cast iron
with flake graphite.
Save to list

€7.44/ pieceexcl. VAT

€9.00incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
120
Length
2000 mm
Width
75 mm
Lining material
Zirconium