PFERD

PFERD Abrasive belt Zirconium 20x520 - P40

  • ERIKS:23875039
  • Manufacturer:4007220586303
Image 1
Abrasive: Zirconia alumina Z - For heavy-duty use and maximum stock removal on steel, stainless steel (INOX), non-ferrous metals and cast iron
with flake graphite.
Save to list

€1.31/ pieceexcl. VAT

€1.59incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
40
Length
520 mm
Width
20 mm
Lining material
Zirconium