PFERD

PFERD Abrasive belt Zirconium 150x2000 - P60

  • ERIKS:23875097
  • Manufacturer:4007220586495
Image 1
Abrasive: Zirconia alumina Z - For heavy-duty use and maximum stock removal on steel, stainless steel (INOX), non-ferrous metals and cast iron
with flake graphite.
Save to list

€15.22/ pieceexcl. VAT

€18.42incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
60
Length
2000 mm
Width
150 mm
Lining material
Zirconium