PFERD

PFERD Abrasive belt Zirconium 10x330 - P40

  • ERIKS:23875021
  • Manufacturer:4007220620205
Image 1
Abrasive: Zirconia alumina Z - For heavy-duty use and maximum stock removal on steel, stainless steel (INOX), non-ferrous metals and cast iron
with flake graphite.
Save to list

€1.10/ pieceexcl. VAT

€1.33incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
40
Length
330 mm
Width
10 mm
Lining material
Zirconium