PFERD

PFERD Abrasive belt non-woven type Aluminium oxide 30x533 - P100

  • ERIKS:23875123
  • Manufacturer:4007220667699
Image 1
Non-woven short abrasive belts achieve their best performance at a recommended cutting speed of 5–15 m/s - Abrasive: Aluminium oxide A Colour code
for grit sizes: 100 G (coarse) = Yellow-brown 180 M (medium) = Red-brown 240 F (fine) = Blue - Suitable for producing matt and satin-finished surfaces
on steel, stainless steels and non-ferrous metals.
Save to list

€14.69/ pieceexcl. VAT

€17.77incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
100
Length
533 mm
Width
30 mm
Lining material
Aluminium oxide