PFERD

PFERD Abrasive belt Aluminium oxide 75x533 - P100

  • ERIKS:23874744
  • Manufacturer:4007220600429
Image 1
Abrasive: Aluminium oxide A - Suitable for coarse and fine grinding on metals and wood.
Save to list

€2.97/ pieceexcl. VAT

€3.59incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
100
Length
533 mm
Width
75 mm
Lining material
Aluminium oxide