PFERD

PFERD Abrasive belt Aluminium oxide 50x450 - P100

  • ERIKS:23874931
  • Manufacturer:4007220585733
Image 1
Abrasive: Aluminium oxide A - Suitable for coarse and fine grinding on metals and wood.
Save to list

€2.24/ pieceexcl. VAT

€2.71incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
100
Length
450 mm
Width
50 mm
Lining material
Aluminium oxide