PFERD

PFERD Abrasive belt Aluminium oxide 50x1000 - P80

  • ERIKS:23874951
  • Manufacturer:4007220621066
Image 1
Abrasive: Aluminium oxide A - Suitable for coarse and fine grinding on metals and wood.
They can be used on all commercially available and special belt grinders in industry and crafts.
Save to list

€3.10/ pieceexcl. VAT

€3.75incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
80
Length
1000 mm
Width
50 mm
Lining material
Aluminium oxide