PFERD

PFERD Abrasive belt Aluminium oxide 30x533 - P240

  • ERIKS:23874907
  • Manufacturer:4007220664674
Image 1
Abrasive: Aluminium oxide A - Suitable for coarse and fine grinding on metals and wood.
Save to list

€1.33/ pieceexcl. VAT

€1.61incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
240
Length
533 mm
Width
30 mm
Lining material
Aluminium oxide