PFERD

PFERD Abrasive belt Aluminium oxide 20x520 - P120

  • ERIKS:23874881
  • Manufacturer:4007220585474
Image 1
Abrasive: Aluminium oxide A - Suitable for coarse and fine grinding on metals and wood.
Save to list

€1.18/ pieceexcl. VAT

€1.43incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
120
Length
520 mm
Width
20 mm
Lining material
Aluminium oxide