PFERD

PFERD Abrasive belt Aluminium oxide 20x480 - P120

  • ERIKS:23874875
  • Manufacturer:4007220585443
Image 1
Abrasive: Aluminium oxide A - Suitable for coarse and fine grinding on metals and wood.
Save to list

€1.18/ pieceexcl. VAT

€1.43incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
120
Length
480 mm
Width
20 mm
Lining material
Aluminium oxide