PFERD

PFERD Abrasive belt Aluminium oxide 150x2000 - P80

  • ERIKS:23874990
  • Manufacturer:4007220585979
Image 1
Abrasive: Aluminium oxide A - Suitable for coarse and fine grinding on metals and wood.
They can be used on all commercially available and special belt grinders in industry and crafts.
Save to list

€13.24/ pieceexcl. VAT

€16.02incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
80
Length
2000 mm
Width
150 mm
Lining material
Aluminium oxide