PFERD

PFERD Abrasive belt Aluminium oxide 13x457 - P120

  • ERIKS:23874857
  • Manufacturer:4007220620304
Image 1
Abrasive: Aluminium oxide A - Suitable for coarse and fine grinding on metals and wood.
Save to list

€1.08/ pieceexcl. VAT

€1.31incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
120
Length
457 mm
Width
13 mm
Lining material
Aluminium oxide