PFERD

PFERD Abrasive belt Aluminium oxide 12x520 - P60

  • ERIKS:23874844
  • Manufacturer:4007220585306
Image 1
Abrasive: Aluminium oxide A - Suitable for coarse and fine grinding on metals and wood.
Save to list

€1.10/ pieceexcl. VAT

€1.33incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
60
Length
520 mm
Width
12 mm
Lining material
Aluminium oxide