PFERD

PFERD Abrasive belt Aluminium oxide 100x920 - P60

  • ERIKS:23874979
  • Manufacturer:4007220620793
Image 1
Abrasive: Aluminium oxide A - Suitable for coarse and fine grinding on metals and wood.
Save to list

€4.73/ pieceexcl. VAT

€5.72incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
60
Length
920 mm
Width
100 mm
Lining material
Aluminium oxide