PFERD

PFERD Abrasive belt Aluminium oxide 100x1000 - P80

  • ERIKS:23874985
  • Manufacturer:4007220585931
Image 1
Abrasive: Aluminium oxide A - Suitable for coarse and fine grinding on metals and wood.
They can be used on all commercially available and special belt grinders in industry and crafts.
Save to list

€4.74/ pieceexcl. VAT

€5.74incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
80
Length
1000 mm
Width
100 mm
Lining material
Aluminium oxide