PFERD

PFERD Abr. sleeve zirconia Cool22x20mm T80

  • ERIKS:23872953
  • Manufacturer:4007220148037
Image 1
Abrasive sleeve, zirconia alumina, grit 80

Design: Resin-bonded zirconia alumina grain (Z-COOL). Extremely powerful cutting ability is effective at high pressure and provides excellent material removal. Cooler cutting, non-clogging of tools. Highest residue removal with longer life span.

Application: For INOX. For working processing chamfers, radii, and bores with flexible shafts or drilling machines.

Save to list

€0.54/ pieceexcl. VAT

€0.65incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Zirconium
Diameter
22 mm
Length
20 mm