PFERD

PFERD 1 Liter Ong Oil

  • ERIKS:23876247
  • Manufacturer:4007220179338
Image 1
(1+2) Lubricating oil For air-powered devices with oil mist lubrication.
Protects against icing up.
Advantages: Good spray qualities.
Good lubrication qualities Low viscosity Protects against corrosion Highly water-resistant (3) Gear grease FT 3 For gears on flexible shaft machines,
angle drives and angle handpieces.
(4) Ball bearing grease FT 5 For all ball bearings.
Light moistening of grease slingers to protect them against dust.
(5) Flexible shaft grease FT 4 Grease with special lubrication and adhesive properties for flexible shafts 4 ZG to 15 KG.
After approx. 100 operating hours, the core of a flexible shaft has to be re-lubricated.
Degrease the core and hose and reapply the special shaft grease to the core.
(6) Maintenance set consists of: Hose brush for removing the old grease from the flexible casing.
2 non-linting cleaning cloths (400 x 330 mm) Degrease the core with a degreasing agent and a cleaning cloth (do not use cotton waste!).
Apply new grease onto a second cloth and pull the core through.
Save to list

€40.75/ pieceexcl. VAT

€49.31incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD