PEWAG

PEWAG Oval carabiner hook RVS Pewag 8mm

  • ERIKS:23795418
  • Manufacturer:8717365012792
Image 1
Save to list

€9.00/ pieceexcl. VAT

€10.89incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PEWAG
Chain link diameter
8 mm
Lifting capacity
1000 kg
Inner length
58 mm
Weight
0.08 kg