PEWAG

PEWAG Oval carabiner hook RVS Pewag 6mm

  • ERIKS:23795416
  • Manufacturer:8717365012778
Image 1
Save to list

€7.00/ pieceexcl. VAT

€8.47incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PEWAG
Chain link diameter
6 mm
Lifting capacity
500 kg
Inner length
44 mm
Weight
0.04 kg