PEWAG

PEWAG Oval carabiner hook RVS Pewag 5mm

  • ERIKS:23795415
  • Manufacturer:8717365012761
Image 1
Save to list

€6.00/ pieceexcl. VAT

€7.26incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PEWAG
Chain link diameter
5 mm
Lifting capacity
375 kg
Inner length
38 mm
Weight
0.022 kg