PEWAG

PEWAG Oval carabiner hook RVS Pewag 4mm

  • ERIKS:23795414
  • Manufacturer:8717365012754
Image 1
Save to list

€6.00/ pieceexcl. VAT

€7.26incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PEWAG
Chain link diameter
4 mm
Lifting capacity
250 kg
Inner length
32 mm
Weight
0.011 kg