PEWAG

PEWAG Oval carabiner hook RVS Pewag 10mm

  • ERIKS:23795419
  • Manufacturer:8717365012808
Image 1
Save to list

€20.00/ pieceexcl. VAT

€24.20incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PEWAG
Chain link diameter
10 mm
Lifting capacity
1250 kg
Inner length
70 mm
Weight
0.14 kg