PEWAG

PEWAG Master link Pewag WIN KAGW 2-7

  • ERIKS:23795167
  • Manufacturer:8717365009907
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PEWAG
Chain link diameter
16 mm
Lifting capacity
1900 kg
Inner length
110 mm
Inner width
60 mm
Weight
0.93 kg