PEWAG

PEWAG Chain Pewag WIN 200 7x21mm

  • ERIKS:23795128
  • Manufacturer:8717365089497
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PEWAG
Chain link diameter
7 mm
Lifting capacity
1900 kg
Pitch measure
21 mm
Ultimate load
77
Inner width
10 mm
Weight
1.2 kg