PETZL

PETZL Safety helmet Vertex Vent White

  • ERIKS:13665657
  • Manufacturer:3342540827325
Image 1
Very comfortable:
- six-point textile suspension conforms perfectly to the shape of the head
- CENTERFIT feature allows perfect centering of the helmet on the head, thanks to its two side adjustment wheels
- FLIP&FIT system allows the headband to be positioned in a low position, guaranteeing that the helmet fits securely on the head. The system folds into the shell for easy storage and transportation
- comes with interchangeable standard comfort foam
Protection designed for work at height and on the ground:
- DUAL chinstrap allows the worker to adjust chinstrap strength in order to adapt the helmet to different environments: work at height (EN 12492) or on the ground (EN 397). The clip has two positions, corresponding to these two uses: high strength, limiting the risk of losing the helmet during a fall, and low strength, limiting the risk of strangulation if the helmet is snagged while the user is on the ground
- shock absorption achieved through deformation of the outer shell
- vent holes with sliding shutters allow the ventilation to be adjusted as needed, while wearing the helmet
Specifications
Head circumference: 53-63 cm
Weight: 490 g
Material(s): ABS, nylon, polycarbonate, high-strength polyester, polyethylene
Certification(s): CE, EN 397, EN 12492, ANSI Z89.1 Type I Class C, EAC
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PETZL