PETZL

PETZL Rope type AXIS 11mm white L: 50m

  • ERIKS:13676061
  • Manufacturer:3342540816091
Image 1
Standard diameter ensures a good grip for easier handling
Consistent performance over time:
- construction with nylon core and polyester sheath, with specific weave
- EverFlex technology ensures great flexibility over time and under any conditions (water, dust, mud...), allowing it to maintain excellent handling and optimal performance with devices
Available in six colors: white, yellow, black, blue, red and orange
Standard lengths: 50, 100, 200 and 500 m
Customization on request:
- option of ordering a rope of a specified length (up to 700 m)
- addition of sewn terminations manufactured on one or both ends, providing a ready-to-use rope. These terminations have a protective sheath that keeps the connector in position and facilitates handling. They are also stronger than a figure-eight knot
Specifications
Material(s): polyester, nylon
Certification(s): CE EN 1891 type A, UKCA, EAC, NFPA 1983 Technical Use
Weight per meter: 82 g
Strength tied with figure-eight knot: 19 kN
Strength with sewn termination: 22 kN
Impact force (factor 0,3): 5,2 kN
Number of factor 1 falls: 12
Construction: 32 carrier
Percentage of sheath: 41 %
Static elongation: 3 %
Save to list

€142.03/ pieceexcl. VAT

€171.86incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PETZL