PETZL

PETZL Lanyard L64IU 80 ABSORBICA-I 80cm

  • ERIKS:13217568
  • Manufacturer:3342540103313
Image 1
Designed for protection on a horizontal lifeline (rope or cable) or on an elevated platform
• Absorbs energy in case of a fall:
- tearing of the energy absorber webbing limits the impact force on the user
- works with users who weigh between 50 and 130 kg
- progressive tearing reduces the deceleration on lightweight users
• Minimal bulk: compact energy absorber facilitates handling
• Abrasion resistance:
- durable zippered fabric pouch protects the energy absorber from abrasion or contaminants while allowing for regular inspection of the absorber
- lanyard and pouch reduce the risk of cuts and potential severing over edges
• Comes with two captive steel carabiners, with TRIACT-LOCK autolocking system
Specification • Material(s): polyester, nylon, steel
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PETZL