PETZL

PETZL Helmet Vertex Best blue

  • ERIKS:12525897
  • Manufacturer:3342540089792
Image 1
Unventilated shell protects against electrical hazards and moltenmetal splash. Six-point textile suspension ensures maximum comfort, and its CenterFitadjustment system adjusts the headband and keeps the helmet centered on the head. VERTEX BEST is designed for optimal attachment of a PIXA or ULTRA VARIO headlamp, a VIZIRor VIZEN protective shield, and hearing protection. EN397; EN12492; EN50365; ANSI Z89.1-2009 Type 1 Class E
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PETZL
Series
Vertex
Colour
Blue
Material
ABS
Norm
EN397, EN12492, EN50365, ANSI Z89.1-2009 Type 1 Class E
Vented
No