PETZL

PETZL Headlamp DUO S black/yellow

  • ERIKS:13460229
  • Manufacturer:3342540105843
Image 1
Image 2
Image 1
Image 2
Five modes, plus BOOST, to adapt lighting to a variety of work situations:
- Close-range lighting: low-intensity flood beam maximizes burn time
- Proximity lighting: mixed beam with brightness suited for comfortable proximity vision
- Lighting for movement: mixed beam includes focused lighting that allows for greater ease of movement
- Lighting for rapid movement: more powerful mixed beam allows users to anticipate the terrain
- Distance vision: highly focused beam for long-range vision
- BOOST mode provides temporary maximum power of 1100 lumens
CONSTANT LIGHTING technology: stable lighting over time, ideal for long work periods
Rechargeable battery:
- Lithium-Ion battery, 3200 mAh, 7.4 V, 23.68 Wh
- Recharges in 4 hours with quick 110/240 V wall charger (included)
Increased safety and comfort when working in a team with the FACE2FACE anti-glare function, which automatically dims the light when two or more beams cross, enabling those using DUO headlamps to face each other without blinding one another
- Balanced, with the remote battery pack fixed at the back of the head
- Ergonomic switch, operable even while wearing gloves
- Automatically switches to reserve lighting when the battery is almost drained
- IP67 (waterproof in up to 1 meter of fresh water for 30 minutes)
- Excellent fall, impact, and crush resistance
Brightness: 1100 lumens
Weight: 370 g
Beam pattern: Flood, mixed, or focused
Watertightness: IP67
Headlamp comes with: - Two plates for mounting on VERTEX and STRATO helmets - 110/240 V charger
Save to list

€339.63/ pieceexcl. VAT

€410.95incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PETZL