PETZL

PETZL Face shield VIZEN

  • ERIKS:13711252
  • Manufacturer:3342540827042
Image 1
Image 2
Image 1
Image 2
Protects the eyes and face from short-circuit electrical arcs:
- full-coverage shield protects the eyes and face
- exceptional 180° peripheral vision
- treated to resist scratches and fogging
- allows glasses to be worn
Compatible with VERTEX (1) and STRATO helmets:
- quick and easy installation, thanks to the included EASYCLIP attachment system
- pivots quickly from work position to storage position on top of the helmet

(1) Versions starting in 2019
Specifications
Weight: 180 g
Material(s): polycarbonate
Certification(s): CE EN 166, 1BT8, CE EN 170, 2C-1,2, GS ET-29, classe 1, ANSI Z87.1, EAC
Save to list

€70.40/ pieceexcl. VAT

€85.18incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PETZL