PETZL

PETZL Double lanyard with integrated energy absorber ABSORBICA-Y MGO 150cm

  • ERIKS:14462749
  • Manufacturer:3342540846142
Image 1
Image 2
Image 1
Image 2
The double ABSORBICA-Y MGO lanyard with a compact fall arrestor is designed for moving along a vertical structure or a horizontal handrail and for passing through intermediate anchor points. It is available in two lengths, 80 and 150 cm (excluding connectors). The 150 cm version features elastic lanyards to prevent interference whilst moving. Fitted with two MGO connectors with a wide snap-hook opening, it is certified to European and Russian standards.
  • Designed for moving along a vertical structure or a horizontal handrail and for passing intermediate anchor points.
  • Absorbs the energy of a fall.
  • The impact force exerted on the user is reduced by the webbing of the fall arrest device tearing open.
  • Suitable for users weighing between 50 and 130 kg.
  • The progressive tearing of the energy absorber reduces the acceleration forces exerted on lighter users.
  • Compact energy absorber so as not to hinder the user.
  • FLEX version with 150 cm elastic straps to avoid hindrance whilst moving.
  • The durable fabric cover with an opening system at the ends protects the fall arrestor from abrasion and splashes and allows for regular inspection of the fall arrestor.
  • Two attachment options on the harness depending on use.
  • Frequent clipping in/out: using a carabiner held in the correct position by a STRING element (supplied with the lanyard), or using a MICRO SWIVEL swivel to prevent twisting.
  • Semi-permanent connection: using a screw-on RING OPEN eyelet, whose round shape ensures optimal positioning, or using a SWIVEL OPEN swivel to prevent twisting.
  • Supplied with two MGO connectors with a wide snap opening for attachment to metal frames.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PETZL