PETZL

PETZL Climbing rope parallel 10.5mm - 100m white

  • ERIKS:13283901
  • Manufacturer:3342540816503
Image 1
Semi-static rope for rope access, with a thin diameter to ensure very good performance in terms of flexibility and weight.
PARALLEL 10.5 mm has low stretch when under tension, increasing efficiency at the start of a rope ascent. Its EverFlex
construction guarantees great flexibility and consistent performance over time. Rope available in six colors and four
lengths.
Diameter: 10,5mm
• Material(s): polyester, nylon
• Certification(s): CE EN 1891 type A, EAC, NFPA 1983 Technical Use
• Weight per meter: 73g
• Strength tied with figure-eight knot: 15kN
• Strength with sewn termination: 22kN
• Impact force (factor 0,3): 5,2kN
• Number of factor 1 falls: 10
• Construction: 32 carrier
• Percentage of sheath: 44%
• Static elongation: 3%
Save to list

€228.48/ packageexcl. VAT

€276.46incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PETZL