PETZL

PETZL Battery DUO E65 2 + charger

  • ERIKS:23305370
  • Manufacturer:3342540064010
Image 1
Ni-MH large capacity rechargeable battery:
- 2700 mAh (four elements)
- maximum number of charges: approximately 500
110/240 V compatible quick charger with charge indicator light
Recharge time: 4 h
Compatible with: DUO LED 5 and DUO LED 14
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PETZL