PETZL

PETZL Backpack fall protection TRANSPORT 30L

  • ERIKS:14616509
  • Manufacturer:3342540844803
Image 1
Image 2
Image 1
Image 2
Description
Optimal comfort:
- Back panel and shoulder straps are padded with thermoformed foam to optimize comfort when carrying heavy loads
Durable construction:
- High-strength TPU (PVC-free) tarp material for regular to intensive use; it is resistant to UV exposure (doesn’t fade), to oil, grease, and high and low temperatures, and is chlorine-free (no odor)
- Welded bottom for abrasion and tear resistance
Ergonomic design:
- Freestanding pack
- Easy to carry by hand with three durable exterior handles
- Upper handle can be used to haul the pack (up to 50 kg)
- Interior handle can be used to hang the pack in an open position
- Two equipment loops
- BUCKET rope bag can be connected to the shoulder straps and carried in front
- Accessory pocket in the upper flap to store small tools or personal items
- Transparent pocket on upper flap for identification
Specifications
Volume: 30 liters
Weight: 1300 g
Height: 54 cm
Maximum load: 50 kg
Material(s): Nylon, polyester, polyurethane, polypropylene
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PETZL