




€795.60/ pieceexcl. VAT
€962.68incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PERSTA |
Series | 200AE 11.2/21.2 |
Type | 1255 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Steel |
Material quality | 1.0460 |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | DN32 |
External tube diameter of connection | 44 mm |
Connection | Butt weld |
Standard welding connection | EN 12627 |
Pressure rating | PN40 |
Face to Face length | 160 mm |
Operation | Hand wheel, rising with rising stem |
Type of disc | Fixed disc |
Type of bonnet | Bolted bonnet |
Stem seal type | Gland seal |
Sealing | Stainless steel |
Material disc | 1.4021 |
Spindle material | 1.4021 |
Primary spindle seal material | Graphite |
Material bonnet | 1.0460 |
Bonnet gasket material | Graphite |
Actuator material | EN-JS1030 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 450 °C |
Maximum pressure difference at 20 °C | 40 bar |
Kv value | 16 m³/h |