




€1,692.35/ pieceexcl. VAT
€2,047.74incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PERSTA |
Series | 200AE 11.1/21.1 |
Type | 1202 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Steel |
Material quality | 1.0619 |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | DN80 |
Connection | Flange |
Pressure rating | PN40 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 310 mm |
Operation | Hand wheel, rising with rising stem |
Type of disc | Fixed disc |
Type of bonnet | Bolted bonnet |
Stem seal type | Gland seal |
Sealing | Stainless steel |
Material disc | 1.4021 |
Spindle material | 1.4021 |
Primary spindle seal material | Graphite |
Material bonnet | 1.0619 |
Bonnet gasket material | Graphite |
Actuator material | EN-JS1030 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 400 °C |
Maximum pressure difference at 20 °C | 40 bar |
Kv value | 122 m³/h |