PERSTA

PERSTA Globe valve Series: 200AE 11.1 Type: 1202 Steel/Stainless steel Fixed disc Straight PN160 Flange DN50

  • ERIKS:11263408
Image 1
Image 2
Image 1
Image 2
Save to list

€2,516.00/ pieceexcl. VAT

€3,044.36incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PERSTA
Series
200AE 11.1/21.1
Type
1202
Norm
EN (DIN)
Construction type
Straight
Housing material
Steel
Material quality
1.0460
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN50
Connection
Flange
Pressure rating
PN160
Flange finish
Raised face
Face to Face norm
EN 558, Series 2
Face to Face length
300 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Stainless steel
Material disc
1.4021
Spindle material
1.4021
Primary spindle seal material
Graphite
Material bonnet
1.0619
Bonnet gasket material
Graphite
Actuator material
EN-JS1030
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
450 °C
Maximum pressure difference at 20 °C
160 bar
Kv value
30 m³/h