PERSTA

PERSTA Gl vlv 1267 St SS FD BW PN100 DN15 Graph Hw 200AE 44.2

  • ERIKS:11103717
Image 1
Image 2
Image 1
Image 2
Save to list

€1,203.60/ pieceexcl. VAT

€1,456.36incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PERSTA
Type
1267
Norm
EN (DIN)
Construction type
Straight
Housing material
Steel
Material quality
1.7335
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN15
External tube diameter of connection
22 mm
Connection
Butt weld
Standard welding connection
EN 12627
Pressure rating
PN100
Face to Face length
150 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Stainless steel
Material disc
1.4021
Spindle material
1.4021
Primary spindle seal material
Graphite
Material bonnet
1.7335
Bonnet gasket material
Graphite
Actuator material
EN-JS1030
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
550 °C
Maximum pressure difference at 20 °C
100 bar
Kv value
4.5 m³/h