PERMA

PERMA Single-point lubrication system NOVA 65cm3 with SF08 high speed grease

  • ERIKS:12749050
Image 1
Save to list

€47.07/ pieceexcl. VAT

€56.95incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PERMA
Series
NOVA
Type
107421
Drive mechanism
Electrochemical reaction
Container volume
65 ml
Lubricant
SF08
DIN standard
DIN - KHC2N-50
Approval
Ex, IEC Ex, CE
Ambient temperature
from -20 to 60 °C
Operating temperature
from -40 to 140 °C
Max. operating pressure
6 bar
Number of connections
100 %
Maximum length of feedlines
2 m
Degree of protection (IP)
65
Nominal service time
Adjustable: 1-12 Months
Diameter
70 mm
Connection
R 1/4"
Spare parts & accessories
Product Image

PERMA Drive unit NOVA 107271

  • Eriks:12717678
  • Manufacturer:107271

€36.90/ pieceexcl. VAT

€44.65incl. VAT

Estimated delivery date - 17/11/2026

€155.84/ pieceexcl. VAT

€188.57incl. VAT

Estimated delivery date - 17/11/2026

€36.45/ pieceexcl. VAT

€44.10incl. VAT

Estimated delivery date - 17/11/2026