PERMA

PERMA Single-point lubrication system NOVA 125cm3 with SO14 high performance oil

  • ERIKS:12749162
Image 1
Save to list

€39.11/ pieceexcl. VAT

€47.32incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PERMA
Series
NOVA
Type
110290
Drive mechanism
Electrochemical reaction
Container volume
125 ml
Lubricant
SO14
DIN standard
DIN CLPE320
Approval
Ex, IEC Ex, CE
Ambient temperature
from -20 to 60 °C
Operating temperature
from -20 to 250 °C
Max. operating pressure
6 bar
Number of connections
100 %
Maximum length of feedlines
2 m
Degree of protection (IP)
65
Nominal service time
Adjustable: 1-12 Months
Diameter
70 mm
Connection
R 1/4"
Spare parts & accessories

€36.45/ pieceexcl. VAT

€44.10incl. VAT

Estimated delivery date - 17/11/2026

€155.84/ pieceexcl. VAT

€188.57incl. VAT

Estimated delivery date - 17/11/2026
Product Image

PERMA Drive unit NOVA 107271

  • Eriks:12717678
  • Manufacturer:107271

€36.90/ pieceexcl. VAT

€44.65incl. VAT

Estimated delivery date - 17/11/2026