

€31.05/ pieceexcl. VAT
€37.57incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PERMA |
Series | FUTURA |
Type | 107090 |
Drive mechanism | Electrochemical reaction |
Container volume | 120 ml |
Lubricant | SO32 |
DIN standard | DIN CLP100 |
Approval | Ex, CE |
Ambient temperature | from 0 to 40 °C |
Operating temperature | from -5 to 100 °C |
Max. operating pressure | 4 bar |
Number of connections | 100 % |
Maximum length of feedlines | 1 m |
Nominal service time | Adjustable: 1-3-6-12 Months |
Diameter | 67 mm |
Connection | R 1/4" |
€2.84/ pieceexcl. VAT
€3.44incl. VAT
221 In stock - Estimated delivery date 09/11/2026€36.45/ pieceexcl. VAT
€44.10incl. VAT
Estimated delivery date - 17/11/2026€155.84/ pieceexcl. VAT
€188.57incl. VAT
Estimated delivery date - 17/11/2026€2.84/ pieceexcl. VAT
€3.44incl. VAT
91 In stock - Estimated delivery date 09/11/2026