PERMA

PERMA Single-point lubrication system FUTURA with SF08 high speed grease

  • ERIKS:12749046
Image 1
Save to list

€37.94/ pieceexcl. VAT

€45.91incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PERMA
Series
FUTURA
Type
107029
Drive mechanism
Electrochemical reaction
Container volume
120 ml
Lubricant
SF08
DIN standard
DIN - KHC2N-50
Approval
Ex, CE
Ambient temperature
from 0 to 40 °C
Operating temperature
from -40 to 140 °C
Max. operating pressure
4 bar
Number of connections
100 %
Maximum length of feedlines
1 m
Nominal service time
Adjustable: 1-3-6-12 Months
Diameter
67 mm
Connection
R 1/4"
Spare parts & accessories
Product Image

PERMA Activator CLASSIC FUTURA grey 12 months

  • Eriks:23164338
  • Manufacturer:101335

€2.84/ pieceexcl. VAT

€3.44incl. VAT

62 In stock - Estimated delivery date 10/11/2026
Product Image

PERMA Activator Classic Futura red 6 months

  • Eriks:23164983
  • Manufacturer:101333

€2.84/ pieceexcl. VAT

€3.44incl. VAT

221 In stock - Estimated delivery date 10/11/2026

€36.45/ pieceexcl. VAT

€44.10incl. VAT

Estimated delivery date - 17/11/2026

€155.84/ pieceexcl. VAT

€188.57incl. VAT

Estimated delivery date - 17/11/2026