PERMA

PERMA Single-point lubrication system FLEX 60cm3 with SF10 food grade grease NSF H1

  • ERIKS:12749072
Image 1
Save to list

€40.32/ pieceexcl. VAT

€48.79incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PERMA
Series
FLEX
Type
107234
Drive mechanism
Electrochemical reaction
Container volume
60 ml
Lubricant
SF10
DIN standard
DIN - K1K-40
Approval
Ex, IEC Ex, CE
Ambient temperature
from -20 to 60 °C
Operating temperature
from -45 to 120 °C
Max. operating pressure
5 bar
Number of connections
100 %
Maximum length of feedlines
2 m
Degree of protection (IP)
68
Nominal service time
Adjustable: 1-12 Months
Diameter
58 mm
Connection
R 1/4"
Spare parts & accessories

€36.45/ pieceexcl. VAT

€44.10incl. VAT

Estimated delivery date - 17/11/2026

€155.84/ pieceexcl. VAT

€188.57incl. VAT

Estimated delivery date - 17/11/2026