

€38.07/ pieceexcl. VAT
€46.06incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PERMA |
Series | FLEX |
Type | 107167 |
Drive mechanism | Electrochemical reaction |
Container volume | 125 ml |
Lubricant | SF05 |
DIN standard | DIN - KPF1S-20 |
Approval | Ex, IEC Ex, CE |
Ambient temperature | from -20 to 60 °C |
Operating temperature | from -20 to 160 °C |
Max. operating pressure | 5 bar |
Number of connections | 100 % |
Maximum length of feedlines | 2 m |
Degree of protection (IP) | 68 |
Nominal service time | Adjustable: 1-12 Months |
Diameter | 58 mm |
Connection | R 1/4" |
€36.45/ pieceexcl. VAT
€44.10incl. VAT
Estimated delivery date - 17/11/2026€155.84/ pieceexcl. VAT
€188.57incl. VAT
Estimated delivery date - 17/11/2026