PERMA

PERMA Single-point lubrication system FLEX 125cm3 with SF02 extreme pressure grease

  • ERIKS:12748972
Image 1
Save to list

€37.13/ pieceexcl. VAT

€44.93incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PERMA
Series
FLEX
Type
107161
Drive mechanism
Electrochemical reaction
Container volume
125 ml
Lubricant
SF02
DIN standard
DIN - KP2K-30
Approval
Ex, IEC Ex, CE
Ambient temperature
from -20 to 60 °C
Operating temperature
from -30 to 120 °C
Max. operating pressure
5 bar
Number of connections
100 %
Maximum length of feedlines
2 m
Degree of protection (IP)
68
Nominal service time
Adjustable: 1-12 Months
Diameter
58 mm
Connection
R 1/4"
Spare parts & accessories

€155.84/ pieceexcl. VAT

€188.57incl. VAT

Estimated delivery date - 17/11/2026

€36.45/ pieceexcl. VAT

€44.10incl. VAT

Estimated delivery date - 17/11/2026