




€26.87/ pieceexcl. VAT
€32.51incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PERMA |
Application | Lubricant |
Packaging | Bottle |
Volume | 1 l |
Colour | Yellow |
Temperature range | from -5 to 100 °C |