PERMA

PERMA Multipurpose bio grease SF09 5kg bucket 107515

  • ERIKS:12748934
Image 1
Save to list

€535.77/ pieceexcl. VAT

€648.28incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PERMA
Content
5 kg
Packaging
Bucket
Application
Lubrication - grease
Temperature range
from -40 to 140 °C
Colour
Beige