PERMA

PERMA Lubricant canister STAR 60cm3 with SF05 high temperature/extreme pressure grease

  • ERIKS:12749005
Image 1
Save to list

€31.95/ pieceexcl. VAT

€38.66incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PERMA
Series
STAR
Type
104057
Drive mechanism
Electromechanical
Container volume
60 ml
Lubricant
SF05
DIN standard
DIN - KPF1S-20
Approval
CE
Ambient temperature
from -10 to 60 °C
Operating temperature
from -20 to 160 °C
Max. operating pressure
6 bar
Number of connections
100 %
Maximum length of feedlines
5 m
Degree of protection (IP)
65
Alarm function
Yes
Nominal service time
1, 2, 3, ..., 12 months
Connection
R 1/4"
Spare parts & accessories

€209.61/ pieceexcl. VAT

€253.63incl. VAT

Estimated delivery date - 17/11/2026

€44.51/ pieceexcl. VAT

€53.86incl. VAT

Estimated delivery date - 17/11/2026
Product Image

PERMA Battery pack STAR VARIO 101351

  • Eriks:11661156
  • Manufacturer:101351

€5.49/ pieceexcl. VAT

€6.64incl. VAT

75 In stock - Estimated delivery date 10/11/2026