PERMA

PERMA Lubricant canister STAR 120cm3 with SO64 low viscosity oil

  • ERIKS:12748954
Image 1
Save to list

€37.26/ pieceexcl. VAT

€45.08incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PERMA
Series
STAR
Type
101137
Drive mechanism
Electromechanical
Container volume
120 ml
Lubricant
SO64
DIN standard
DIN CLPE100
Approval
CE
Ambient temperature
from -20 to 60 °C
Operating temperature
from -30 to 110 °C
Max. operating pressure
6 bar
Number of connections
100 %
Maximum length of feedlines
5 m
Degree of protection (IP)
65
Alarm function
Yes
Nominal service time
1, 2, 3, ..., 12 months
Connection
R 1/4"
Spare parts & accessories
Product Image

PERMA Battery pack STAR VARIO 101351

  • Eriks:11661156
  • Manufacturer:101351

€5.49/ pieceexcl. VAT

€6.64incl. VAT

75 In stock - Estimated delivery date 10/11/2026

€209.61/ pieceexcl. VAT

€253.63incl. VAT

Estimated delivery date - 17/11/2026

€44.51/ pieceexcl. VAT

€53.86incl. VAT

Estimated delivery date - 17/11/2026